Zoro Homepage

Machine & Operation Notice Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting

  • Mfr # LCU5-0154-RD_14X10

  • Zoro # G9175951


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Notice
Legend
Do Not Leave Machine Unattended
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0154-RD_14X10
Zoro #
G9175951
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Notice Reflective Label
Header
Notice
Legend
Do Not Leave Machine Unattended
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Background Color
Blue
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Mirror Print
No
Abrasion Resistant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Header
Notice
Write on Surface
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Legend
Do Not Leave Machine Unattended
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible

Description

Machine & Operation Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Leave Machine Unattended, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.