Zoro Homepage

Machine & Operation Warning Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle

  • Mfr # LCU6-0025-ND_7X5

  • Zoro # G9473007


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Warning
Legend
This Machine Starts And Stops Automatically
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0025-ND_7X5
Zoro #
G9473007
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Warning Label
Header
Warning
Legend
This Machine Starts And Stops Automatically
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Orange, Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange, Yellow
Minimum Application Temperature
50 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Sign Legend
This Machine Starts And Stops Automatically.
Write on Surface
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header
Warning
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Corrosion Resistant
No
Graffiti Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Glow In The Dark
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Machine & Operation Warning Label

Description

Machine & Operation Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Machine Starts And Stops Automatically., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.