Notice, Make Sure Gate Is Closed, 10 in x 14 in, Horizontal Rectangle, Aluminum, LCU5-0123-RA_14X10

  • Mfr # LCU5-0123-RA_14X10

  • Zoro # G9174140


product price:  $10.59
/ea

Key Features

Legend
Make Sure Gate Is Closed
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0123-RA_14X10
Zoro #
G9174140
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Make Sure Notice,Reflectv,Alumnm,14"x10"
Legend
Make Sure Gate Is Closed
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Header
Notice
Operating Temp. Range
-30 Degrees to 200 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Write on Surface
No
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Sign Legend
Make Sure Gate Is Closed
Sign Header Text Color
White
Sign Mounting Location
Wall
Material Properties
Rigid
Glow In The Dark
No
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header Style
Text
Sign Header Background Color
Blue
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Product Type
Reflective Gate Operation Notice Sign

Description

Make Sure Notice,Reflectv,Alumnm,14 In.x10 In., Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure Gate Is Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products