MAXIMUM OCCUPANCY, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, LCU1-0150-RA_14x10

  • Mfr # LCU1-0150-RA_14x10

  • Zoro # G6030460


product price:  $11.69
/ea

Key Features

Legend
MAXIMUM OCCUPANCY
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0150-RA_14x10
Zoro #
G6030460
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Office and Facility Sign
Legend
MAXIMUM OCCUPANCY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
No
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Legend Style
Text
Header Legend Color
Black
Printed Language
English
Sign Background Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black
Header
No Header
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend
Maximum Occupancy
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Sign Header
No Header
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Metal Detectable
Yes
Product Type
Reflective Maximum Occupancy Sign

Description

Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Maximum Occupancy, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.