MAXIMUM OCCUPANCY, 14 in W x 10 in H, Horizontal Rectangle, Non-PVC Polymer, LCU1-0150-ED_14x10

  • Mfr # LCU1-0150-ED_14x10

  • Zoro # G6050191


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Legend
MAXIMUM OCCUPANCY
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0150-ED_14x10
Zoro #
G6050191
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Office and Facility Sign
Legend
MAXIMUM OCCUPANCY
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Header Background Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
Black
Header
No Header
OSHA Compliant
No
ANSI Compliant
No
Sign Background Color
White
Green Environmental Attribute
Does Not Contain PVC
Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
No
Material Properties
Flexible
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header
No Header
State Specific Sign
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Format
Other Format
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Legend
Maximum Occupancy
Corrosion Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Maximum Occupancy, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.