MAXIMUM OCCUPANCY NOT TO EXCEED PERSONS, 10 in W x 7 in H, Plastic, LCU1-0151-NP_10x7

  • Mfr # LCU1-0151-NP_10x7

  • Zoro # G6042263


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Legend
MAXIMUM OCCUPANCY NOT TO EXCEED PERSONS
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0151-NP_10x7
Zoro #
G6042263
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Office and Facility Sign
Legend
MAXIMUM OCCUPANCY NOT TO EXCEED PERSONS
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Green Certification or Other Recognition
UL Environment Claims Validated
Printed Language
English
ANSI Compliant
No
Header Legend Color
Black
Header Background Color
Black
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
OSHA Compliant
No
Sign Background Color
White
Header
No Header
Symbol
None
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Sign Legend
Maximum Occupancy Not To Exceed Persons
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Text
Number of Printed Sides
1
Material Properties
Flexible
Graffiti Resistant
Yes
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Metal Detectable
No
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Maximum Occupancy Not To Exceed Persons, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.