Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAXIMUM OCCUPANCY PERSONS, 10 in W x 7 in H, Vertical Rectangle, Plastic, LCU1-0152-NP_10x7

  • Mfr # LCU1-0152-NP_10x7

  • Zoro # G6043718


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Legend
MAXIMUM OCCUPANCY PERSONS
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0152-NP_10x7
Zoro #
G6043718
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Office and Facility Sign
Legend
MAXIMUM OCCUPANCY PERSONS
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
No
Sign Background Color
White
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Printed Language
English
OSHA Compliant
No
Symbol
None
Header Background Color
Black
Header
No Header
Header Legend Color
Black
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
No Header
State Specific Sign
No
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Glow In The Dark
No
Abrasion Resistant
No
Chemical Resistant
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Mirror Print
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Maximum Occupancy Persons
Mounting Pattern
4 Corner
Sign Legend Style
Text
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Maximum Occupancy Persons, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.