Shop LYLE
See all product information
Create Account
Meet The Person Most Responsible For Your Safety, 4 x 14, Reflective Sheeting, LCU1-0153-RD_14x4
- Mfr # LCU1-0153-RD_14x4
- Zoro # G6048992
product price:Â
$
8.89
/ea
Key Features
Legend
MEET THE PERSON MOST RESPONSIBLE FOR YOUR SAFETY
Sign Material
Reflective Sheeting
Height
4 in
Width
14 in
Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 4 in
- Width
- 14 in
- Thickness
- 0.004 in
- Depth
- 1/25 in
Description
Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Meet The Person Most Responsible For Your Safety, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.