Men (w Sym), 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum, LCVB-0036-RA_4x6

  • Mfr # LCVB-0036-RA_4x6

  • Zoro # G5084410


product price:  $15.99
/ea

Key Features

Legend
Men (w Sym)
Sign Material
Aluminum
Height
6 in
Width
7 1/2 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0036-RA_4x6
Zoro #
G5084410
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
7 1/2 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
3 in

Details

Item
Facility Sign
Legend
Men (w Sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
ANSI Compliant
Yes
Header
No Header
Sign Background Color
White
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Legend Color
Blue
Sign Legend Text Color
Blue
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Mirror Print
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Metal Detectable
Yes
State Specific Sign
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
2 Flange
Sign Legend
Men
Sign Legend Background Color
White
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Material Properties
Rigid
Sign Header
No Header
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Write on Surface
No
ANSI 969 Compliant
No
Legend Pictogram ID
PADM-30
Legend Pictogram Description
Man
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Product Type
Facility Sign

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Men, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.