Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microwave Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0486-RD_14x10

  • Zoro # G4293427


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Caution
Legend
No Foil Or Metal In This Machine This Machine Is A Potential Hazard To Anyone With A Cardiac Pacemaker
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0486-RD_14x10
Zoro #
G4293427
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Microwave Caution Reflective Label
Header
Caution
Legend
No Foil Or Metal In This Machine This Machine Is A Potential Hazard To Anyone With A Cardiac Pacemaker
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Subject Matter
Machine & Operational
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Material
Vinyl
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Legend Style
Text
Language
English
OSHA Compliant
Yes
Legend Color
Black
Background Color
Yellow
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend
No Foil Or Metal In This Machine This Machine Is A Potential Hazard To Anyone With A Cardiac Pacemaker
Material Properties
Flexible
Mirror Print
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
65 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Caution

Description

Microwave Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Foil Or Metal In This Machine This Machine Is A Potential Hazard To Anyone With A Cardiac Pacemaker, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.