Zoro Homepage

Microwave Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0486-RD_7x5

  • Zoro # G4293418


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Legend
No Foil Or Metal In This Machine This Machine Is A Potential Hazard To Anyone With A Cardiac Pacemaker
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0486-RD_7x5
Zoro #
G4293418
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Microwave Caution Reflective Label
Header
Caution
Legend
No Foil Or Metal In This Machine This Machine Is A Potential Hazard To Anyone With A Cardiac Pacemaker
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend/Background Color
Black/Yellow
Legend Color
Black
Subject Matter
Machine & Operational
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
OSHA Compliant
Yes
Material
Vinyl
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Corrosion Resistant
No
Abrasion Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Write on Surface
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Sign Header Background Color
Black
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend
No Foil Or Metal In This Machine This Machine Is A Potential Hazard To Anyone With A Cardiac Pacemaker
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Glow In The Dark
No
Product Type
Microwave Caution Reflective Label

Description

Microwave Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Foil Or Metal In This Machine This Machine Is A Potential Hazard To Anyone With A Cardiac Pacemaker, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.