Microwave Notice Label, 7 in H, 10 in W, Reflective Sheeting, LCU5-0117-RD_10X7

  • Mfr # LCU5-0117-RD_10X7

  • Zoro # G9173915


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Notice
Legend
Microwave Oven In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0117-RD_10X7
Zoro #
G9173915
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Notice
Legend
Microwave Oven In Use
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header
Notice
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Legend
Microwave Oven In Use
Write on Surface
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header Style
Text
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Microwave Notice Reflective Label

Description

Microwave Notice Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Oven In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.