Moving Machinery Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0055-RD_14X10

  • Zoro # G8742925


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Danger
Legend
Moving Machinery. Stay Clear. Accident Will Cause Severe Injury Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0055-RD_14X10
Zoro #
G8742925
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Moving Machinery Danger Reflective Label
Header
Danger
Legend
Moving Machinery. Stay Clear. Accident Will Cause Severe Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Legend Background Color
White
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Adhesive Style
Permanent
Abrasion Resistant
No
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Danger
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Sign Header Background Color
Red, Yellow
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Sign Legend
Moving Machinery. Stay Clear. Accident Will Cause Severe Injury Or Death.
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Material Properties
Flexible
Write on Surface
No
Product Type
Moving Machinery Danger Reflective Label

Description

Moving Machinery Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Moving Machinery. Stay Clear. Accident Will Cause Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products