Moving Machinery Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0055-RD_10X7

  • Zoro # G8742986


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Moving Machinery. Stay Clear. Accident Will Cause Severe Injury Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0055-RD_10X7
Zoro #
G8742986
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Moving Machinery Danger Reflective Label
Header
Danger
Legend
Moving Machinery. Stay Clear. Accident Will Cause Severe Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Danger
Sign Legend
Moving Machinery. Stay Clear. Accident Will Cause Severe Injury Or Death.
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Mirror Print
No
Write on Surface
No
Abrasion Resistant
No
Metal Detectable
No
Sign Header Style
Symbol and Text
State Specific Sign
No
Sign Header Background Color
Red, Yellow
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Product Type
Moving Machinery Danger Reflective Label

Description

Moving Machinery Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Moving Machinery. Stay Clear. Accident Will Cause Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products