Shop LYLE

Narrow Bridge Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical English, T1-1356-EG_18x24

  • Mfr # T1-1356-EG_18x24
  • Zoro # G5286458

product price: 
$
30.29
/ea

Key Features

Header
Caution
Legend
Caution Narrow Bridge Ahead
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1356-EG_18x24
Zoro #
G5286458
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Narrow Bridge Traffic Sign
Header
Caution
Legend
Caution Narrow Bridge Ahead
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
ANSI Compliant
No
OSHA Compliant
No
Header Legend Color
Yellow
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
Header Background Color
Black
Double-Sided
No
Sign Legend Text Color
Black
MUTCD Compliant Sign
No
Mounting Hole Distance Center to Center
21 in
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Sign Header Background Color
Black
Sign Legend
Caution Narrow Bridge Ahead
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Number of Printed Sides
1
Sign Properties
Rigid
Sign Header
Caution
Sign Header Text Color
Yellow
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Description

Narrow Bridge Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.