Nitric Acid Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0005-ND_10X7

  • Mfr # LCU4-0005-ND_10X7

  • Zoro # G8737307


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Nitric Acid. Improper Contact Will Cause Severe Burns Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0005-ND_10X7
Zoro #
G8737307
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Nitric Acid Danger Label
Header
Danger
Legend
Nitric Acid. Improper Contact Will Cause Severe Burns Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Red, Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Legend Background Color
White
Sign Legend
Nitric Acid. Improper Contact Will Cause Severe Burns Or Death.
Adhesive Style
Permanent
Sign Header
Danger
ANSI 969 Compliant
No
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Graffiti Resistant
Yes
Product Type
Nitric Acid Danger Label

Description

Nitric Acid Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Nitric Acid. Improper Contact Will Cause Severe Burns Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.