Nitrogen Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0078-ND_10X7

  • Mfr # LCU4-0078-ND_10X7

  • Zoro # G8745908


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Nitrogen
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0078-ND_10X7
Zoro #
G8745908
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Nitrogen Danger Label
Header
Danger
Legend
Nitrogen
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Nitrogen.
Sign Header
Danger
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Anti-Slip Surface
No
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Red, Yellow
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Minimum Application Temperature
50 Degrees F
Sign Format
ANSI/OSHA Format
State Specific Sign
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Product Type
Nitrogen Danger Label

Description

Nitrogen Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Nitrogen., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.