Nitrogen Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0321-ND_10X7

  • Mfr # LCU4-0321-ND_10X7

  • Zoro # G9326320


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Nitrogen
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0321-ND_10X7
Zoro #
G9326320
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Nitrogen Danger Label
Header
Danger
Legend
Nitrogen
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Nitrogen
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Header
Danger
Product Type
Nitrogen Danger Label

Description

Nitrogen Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Nitrogen, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.