Nitrogen Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0078-RD_5X3.5

  • Mfr # LCU4-0078-RD_5X3.5

  • Zoro # G8745661


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Nitrogen
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0078-RD_5X3.5
Zoro #
G8745661
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Nitrogen Danger Reflective Label
Header
Danger
Legend
Nitrogen
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
Mirror Print
No
Sign Legend
Nitrogen.
Material Properties
Flexible
Metal Detectable
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Sign Header
Danger
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Red, Yellow
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Product Type
Nitrogen Danger Reflective Label

Description

Nitrogen Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Nitrogen., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products