Shop LYLE

No Admittance Notice, Plastic, 14"x10", Header Background Color: Blue

  • Mfr # LCU5-0145-NP_14X10
  • Zoro # G8867629

product price: 
$
5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Notice
Legend
No Admittance Apply At Office
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0145-NP_14X10
Zoro #
G8867629
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
No Admittance Apply At Office
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Metal Detectable
No
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Maximum Service Temperature
165 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Legend
No Admittance Apply At Office
Anti-Slip Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Sign Legend Style
Text
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Admittance Apply At Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.