Zoro Homepage

No Admittance Notice, Plastic, 14"x10", Header Legend Color: White

  • Mfr # LCU5-0190-NP_14X10

  • Zoro # G8868058


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Header
Notice
Legend
No Admittance Without Pass From Office
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0190-NP_14X10
Zoro #
G8868058
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
No Admittance Without Pass From Office
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Blue
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend
No Admittance Without Pass From Office
Maximum Service Temperature
165 Degrees F
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Sign Legend Style
Text
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Blue
Number of Printed Sides
1
State Specific Sign
No
Sign Header Style
Text
Sign Header
Notice
Sign Header Text Color
White
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Anti-Slip Surface
No

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Admittance Without Pass From Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.