No Admittance/Prohibida La Entrada, 10 in W x 14 in H, Vertical Rectangle, Reflective Sheeting

  • Mfr # U1-1041-RD_10X14

  • Zoro # G9085307


product price:  $6.79
/ea

Key Features

Header
No Admittance/Prohibida La Entrada
Legend
No Admittance Authorized Employees Only/Prohibida La Entrada Solo Empleados Autorizados
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1041-RD_10X14
Zoro #
G9085307
UPC #
849362008824
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
No Admittance/Prohibida La Entrada
Legend
No Admittance Authorized Employees Only/Prohibida La Entrada Solo Empleados Autorizados
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red,Black/White
Legend Color
Black, White
Sign Legend Color
Black, White
ANSI Compliant
Yes
Material
Reflective Decal
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Language
English, Spanish
Double-Sided
No
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967, OSHA 1910.145
Subject Matter
Employees & Visitors
Background Color
Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Graffiti Resistant
Yes
Abrasion Resistant
No
Adhesive Style
Permanent
Mirror Print
No
Sign Header
No Admittance/Prohibida La Entrada
Sign Legend
Authorized Employees Only/Solo Empleados Autorizados
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Red
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Authorized Employees Only/Solo Empleados Autorizados, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.