No Admittance/Prohibida La Entrada, 7 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # U1-1041-RA_7X10

  • Zoro # G9085291


product price:  $9.99
/ea

Key Features

Header
No Admittance/Prohibida La Entrada
Legend
No Admittance Authorized Employees Only/Prohibida La Entrada Solo Empleados Autorizados
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1041-RA_7X10
Zoro #
G9085291
UPC #
849362008817
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
No Admittance/Prohibida La Entrada
Legend
No Admittance Authorized Employees Only/Prohibida La Entrada Solo Empleados Autorizados
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Language
English, Spanish
Double-Sided
No
Background Color
Red, White
Sign Legend Color
Black, White
Legend Color
Black, White
OSHA Compliant
Yes
Legend/Background Color
Red,Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Aluminum
Subject Matter
Employees & Visitors
Mounting Style
Surface
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Chemical Resistant
No
Sign Legend
Authorized Employees Only/Solo Empleados Autorizados
Sign Format
Traditional OSHA
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Sign Header Background Color
Red
Number of Printed Sides
1
Write on Surface
No
Sign Legend Style
Text
Anti-Slip Surface
No
Metal Detectable
Yes
Graffiti Resistant
Yes
Sign Header
No Admittance/Prohibida La Entrada
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Authorized Employees Only/Solo Empleados Autorizados, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.