No Admittance/Prohibida La Entrada, 7 in W x 10 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # U1-1041-RD_7X10

  • Zoro # G9085325


product price:  $6.09
/ea

Key Features

Header
No Admittance/Prohibida La Entrada
Legend
No Admittance Authorized Employees Only/Prohibida La Entrada Solo Empleados Autorizados
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1041-RD_7X10
Zoro #
G9085325
UPC #
849362008848
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
No Admittance/Prohibida La Entrada
Legend
No Admittance Authorized Employees Only/Prohibida La Entrada Solo Empleados Autorizados
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English, Spanish
Legend Color
Black, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend/Background Color
Red,Black/White
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Sign Legend Color
Black, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Reflective Decal
Legend Style
Text
Subject Matter
Employees & Visitors
Background Color
Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Sign Header
No Admittance/Prohibida La Entrada
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Legend
Authorized Employees Only/Solo Empleados Autorizados
Sign Mounting Location
Wall
Sign Header Text Color
White
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Red
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Legend Style
Text
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Authorized Employees Only/Solo Empleados Autorizados, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.