Shop LYLE
See all product information
Create Account
No Bicycle No Smoking Symbols, 24x36, Engineer Grade, White
- Mfr # G-14286-EG_24x36
- Zoro # G522954369
product price:Â
$
30.15
/ea
Key Features
Legend
No Bicycle No Smoking Symbols
Width
24 in
Height
36 in
Sign Material
Coroplast
Sign Mounting Style
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-14286-EG_24x36
- Zoro #
- G522954369
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 36 in
- Thickness
- 4 mm
- Length
- 0.5 in
Details
- Legend
- No Bicycle No Smoking Symbols
- Sign Material
- Coroplast
- Sign Mounting Style
- Adhesive
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.