No Bicycles Traffic Sign, 18 in Height, 18 in Width, Aluminum, Square, No Text

  • Mfr # T1-1235-HI_18x18

  • Zoro # G5165367


product price:  $37.19
/ea

Key Features

Header
No Header
Legend
No legend
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-1235-HI_18x18
Zoro #
G5165367
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
No Bicycles Traffic Sign
Header
No Header
Legend
No legend
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Symbol
No Bicycles
ANSI Compliant
No
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Symbol
MUTCD Code
R5-6
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
MUTCD Compliant Sign
Yes
Mounting Hole Distance Center to Center
15 in
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
MUTCD Sign Description
No Bicycles
Sign Header
No Header
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Sign Properties
Rigid
Sign Legend Style
Symbol
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Average Outdoor Durability
5 to 8 yr.
State Specific Sign
No
Material Properties
Roll Up

Description

No Bicycles Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.