No Bicycles Traffic Sign, 24 in Height, 24 in Width, Aluminum, Square, No Text

  • Mfr # R5-6-24HA

  • Zoro # G4888371


product price: $56.99
/ea

Key Features

Header
No Header
Legend
No Bicycles Pictogram
Width
24 in
Height
24 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R5-6-24HA
Zoro #
G4888371
UPC #
849362014863
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
No Bicycles Traffic Sign
Header
No Header
Legend
No Bicycles Pictogram
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol
Legend/Background Color
Red And Black/White
Legend Color
Black
Double-Sided
No
Sign Legend Color
Black, Red
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Material
Aluminum
Background Color
Yellow
Symbol
No Bicycles
MUTCD Code
R5-6
Sign Legend Text Color
Black, Red
MUTCD Compliant Sign
Yes
Sign Header
No Header
Holes on 1 in. Centers
Yes
State Specific Sign
No
Sign Legend Style
Symbol
Includes Cross-Braces
No
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Mounting Hole Distance Center to Center
21 in
Average Outdoor Durability
5 to 8 yr.
MUTCD Sign Description
No Bicycles
Material Properties
Roll Up

Description

No Bicycles Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.