No Cell Phones Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical English, T1-1304-EG_18x24

  • Mfr # T1-1304-EG_18x24
  • Zoro # G5274661
product price: 
$
31.89
/ea

Key Features

Header
No Header
Legend
Safety First No Cell Phone Use During Carpool
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1304-EG_18x24
Zoro #
G5274661
UPC #
-
Country of Origin
United States
Item
Traffic Sign
Header
No Header
Legend
Safety First No Cell Phone Use During Carpool
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
No Cell Phone
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Color
Black, Blue, Green, Red
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Includes Cross-Braces
No
Number of Printed Sides
1
MUTCD Compliant Sign
No
State Specific Sign
No
Sign Header Background Color
Green
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Sign Header
Safety First
Sign Legend Style
Symbol, Text
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
21 in
Sign Legend
No Cell Phone Use During Carpool
Material Properties
Roll Up

Dimensions

Width
18 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews