Shop LYLE
See all product information
Create Account
No Deliveries Between (Write Own Timings), 14x10, Non-Reflective, Red
- Mfr # G-5366-DD_14x10
- Zoro # G422952182
product price:Â
$
10.75
/ea
Key Features
Legend
No Deliveries Between (Write Own Timings)
Sign Material
Face
Height
10 in
Length
0.5 in
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-5366-DD_14x10
- Zoro #
- G422952182
- UPC #
- -
- Country of Origin
- United States
- Legend
- No Deliveries Between (Write Own Timings)
- Sign Material
- Face
- Sign Mounting Style
- Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Background Color
- Red
- Number of Printed Sides
- 1
Dimensions
- Height
- 10 in
- Length
- 0.5 in
- Width
- 14 in
- Size
- 14" x 10"
- Thickness
- 0.004 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.