No Deliveries To This Entrance (W/Sym), 10x14, Non-Reflective, White
- Mfr # G-1343-ND_10x14
- Zoro # G922955935
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Legend
No Deliveries To This Entrance (W/Sym)
Sign Material
Face
Length
0.5 in
UV Resistant
Yes
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-1343-ND_10x14
- Zoro #
- G922955935
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 0.5 in
- Height
- 14 in
- Size
- 10" x 14"
- Width
- 10 in
- Thickness
- 0.004 in
Details
- Legend
- No Deliveries To This Entrance (W/Sym)
- Sign Material
- Face
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Mounting Style
- Adhesive
- Sign Background Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.