No Delivery Trucks Beyond This Point, 12x18, Engineer Grade, Brown
- Mfr # G-3250-EG_12x18
- Zoro # G922949675
product price:Â
$
19.15
/ea
Key Features
Legend
No Delivery Trucks Beyond This Point
Width
12 in
Height
18 in
Sign Mounting Style
Post Mount
Retroreflective Grade
Engineer Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-3250-EG_12x18
- Zoro #
- G922949675
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 18 in
- Thickness
- 0.063 in
- Length
- 0.5 in
Details
- Legend
- No Delivery Trucks Beyond This Point
- Sign Mounting Style
- Post Mount
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Material
- Aluminum
- Color
- Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.