No Exit Sign For Parking Lots, 12 in H, 12 in W, Aluminum, Square, English, T1-1915-HI_12x12

  • Mfr # T1-1915-HI_12x12
  • Zoro # G5278520
product price: 
$
14.99
/ea

Key Features

Header
No Header
Legend
No Exit
Width
12 in
Height
12 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1915-HI_12x12
Zoro #
G5278520
UPC #
-
Country of Origin
United States
Item
No Exit Sign For Parking Lots
Header
No Header
Legend
No Exit
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Double-Sided
No
OSHA Compliant
No
Header Legend Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
White
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
Sign Legend
No Exit
Average Outdoor Durability
5 to 8 yr
Sign Header
No Header
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
9 in
Sign Properties
Rigid
Number of Printed Sides
1
Material Properties
Roll Up

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

No Exit Sign For Parking Lots, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.