Shop LYLE

No Exit Sign For Parking Lots, 12 in H, 12 in W, Aluminum, Square, English, T1-1915-DG_12x12

  • Mfr # T1-1915-DG_12x12
  • Zoro # G5270087

product price: 
$
24.99
/ea

Key Features

Header
No Header
Legend
No Exit
Width
12 in
Height
12 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1915-DG_12x12
Zoro #
G5270087
UPC #
-
Country of Origin
United States
Item
No Exit Sign For Parking Lots
Header
No Header
Legend
No Exit
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Symbol
None
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
White
OSHA Compliant
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Properties
Rigid
Sign Legend
No Exit
Sign Legend Style
Text
Includes Cross-Braces
No
State Specific Sign
No
Average Outdoor Durability
8 to 10 yr
Sign Header
No Header
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
9 in
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
Number of Printed Sides
1
MUTCD Compliant Sign
No
Indoor/Outdoor Usage
Outdoor
Material Properties
Roll Up

Description

No Exit Sign For Parking Lots, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews