No Exit Sign For Parking Lots, 18 in H, 12 in W, Aluminum, Vertical English, T1-1917-DG_12x18

  • Mfr # T1-1917-DG_12x18
  • Zoro # G5249321
product price: 
$
36.39
/ea

Key Features

Header
No Exit
Legend
No Exit Entrance Only
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1917-DG_12x18
Zoro #
G5249321
UPC #
-
Country of Origin
United States
Item
No Exit Sign For Parking Lots
Header
No Exit
Legend
No Exit Entrance Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
No
Header Legend Color
White
Symbol
None
Header Background Color
Red
Legend Style
Text
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Red
State Specific Sign
No
Sign Header
No Exit
MUTCD Compliant Sign
No
Sign Legend
Entrance Only
Mounting Hole Distance Center to Center
15 in
Sign Mounting Hardware Included
No
Sign Header Background Color
Red
Sign Properties
Rigid
Sign Header Text Color
White
Number of Printed Sides
1
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
8 to 10 yr
Material Properties
Roll Up

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

No Exit Sign For Parking Lots, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews