Zoro Homepage

No Goggles Notice, Decal, Reflctve, 7"x5", Width: 7 in

  • Mfr # LCU5-0070-RD_7X5

  • Zoro # G9170887


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Notice
Legend
No Goggles No Work
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0070-RD_7X5
Zoro #
G9170887
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Notice Reflective Label
Header
Notice
Legend
No Goggles No Work
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Protective Coating
No Protective Coating
Sign Header Style
Text
Average Outdoor Durability
1 yr
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Legend
No Goggles No Work
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Eye Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Goggles No Work, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products