Zoro Homepage

No Header, 10 in W x 14 in H, Vertical Rectangle, Aluminum

  • Mfr # LCU1-0187-RA_10x14

  • Zoro # G6037311


product price: $11.69
/ea

Key Features

Header
No Header
Legend
THANK YOU FOR NOT SMOKING. TO REPORT A VIOLATION OR FILE A COMPLIANT: SMOKEFREEARIZONA.ORG, 1-877-4-AZNOSMOKE, 1-877-429-6676, SMOKE-FREE ARIZONA ACT ARS36-601.01
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0187-RA_10x14
Zoro #
G6037311
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Reflective No Smoking Sign
Header
No Header
Legend
THANK YOU FOR NOT SMOKING. TO REPORT A VIOLATION OR FILE A COMPLIANT: SMOKEFREEARIZONA.ORG, 1-877-4-AZNOSMOKE, 1-877-429-6676, SMOKE-FREE ARIZONA ACT ARS36-601.01
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black, Blue, Green, Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Blue, Green, Red
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
Yes
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z535-2006
State Specific Regulations
AZ Ars36-601.01
Sign Header
No Header
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Format
Other Format
Mirror Print
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Metal Detectable
Yes
Sign Header Background Color
White
Sign Legend Style
Symbol and Text
Sign Legend
Thank You For Not Smoking. To Report A Violation Or File A Compliant: Smokefreearizona.Org, 1-877-4-Aznosmoke, 1-877-429-6676, Smoke-Free Arizona Act Ars36-601.01
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Sign Header Style
Symbol and Text
Write on Surface
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Product Type
Reflective No Smoking Sign

Description

Reflective No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Thank You For Not Smoking. To Report A Violation Or File A Compliant: Smokefreearizona.Org, 1-877-4-Aznosmoke, 1-877-429-6676, Smoke-Free Arizona Act Ars36-601.01, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.