No Header, 24 Hours A Day Video Surveillance No Trespassing, 10 in W x 14 in H, Vertical Rectangle

  • Mfr # U1-1001-RD_10X14

  • Zoro # G9050641


product price:  $7.59
/ea

Key Features

Header
No Header
Legend
24 Hours A Day Video Surveillance No Trespassing
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1001-RD_10X14
Zoro #
G9050641
UPC #
849362004192
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Admittance Sign
Header
No Header
Legend
24 Hours A Day Video Surveillance No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Red, White
Material
Reflective Decal
ANSI Compliant
Yes
Legend Color
Black, White
Sign Legend Color
Black, White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Double-Sided
No
Subject Matter
Trespassing & Property
Legend Style
Symbol and Text
Legend/Background Color
Black and Red/White
Standards
OSHA 1910.145
Sign Legend Text Color
Black, White
Outdoor Life Expectancy
1 to 2 yr
Legend Pictogram ID
PPIC-80
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Legend Pictogram Description
Video Surveillance
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header
No Header
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Legend
24 Hours A Day Video Surveillance No Trespassing
Number of Printed Sides
1
Metal Detectable
No
ANSI 969 Compliant
No
Write on Surface
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Admittance Sign

Description

Admittance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend 24 Hours A Day Video Surveillance No Trespassing, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.