Zoro Homepage

No Header, 24 in W x 18 in H, Horizontal Rectangle, Aluminum

  • Mfr # 373-H-39-2418

  • Zoro # G4888414


product price: $38.99
/ea

Key Features

Header
No Header
Legend
Private Property No Soliciting Loitering Loud Music Walking Dogs Dumping All Offenders Will Be Prosecuted To The Full Extent Of The Law
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373-H-39-2418
Zoro #
G4888414
UPC #
849362014214
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.08 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Description

Property Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Private Property No Soliciting Loitering Loud Music Walking Dogs Dumping All Offenders Will Be Prosecuted To The Full Extent Of The Law, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.