Zoro Homepage

No Header, 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum

  • Mfr # LCVB-0010-NA_4x6

  • Zoro # G5238200


product price: $13.45
/ea

Key Features

Sign Material
Aluminum
Legend
TO USE FIRE EXTINGUISHER-PULL PIN, AIM AT BASE OF FIRE, SQUEEZE HANDLE, SWEEP SIDE TO SIDE (W SYM & DOWN ARROW)
Width
7 1/2 in
Thickness
0.04 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0010-NA_4x6
Zoro #
G5238200
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Thickness
0.04 in
Height
6 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Sign Material
Aluminum
Legend
TO USE FIRE EXTINGUISHER-PULL PIN, AIM AT BASE OF FIRE, SQUEEZE HANDLE, SWEEP SIDE TO SIDE (W SYM & DOWN ARROW)
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Legend Color
Black, Green
Metal Detectable
No
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Application
Indoor/Outdoor
Anti-Slip Surface
No
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
No Header
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Mounting Pattern
2 Flange
Legend Pictogram Description
Down Arrow, Fire Extinguisher
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Sign Mounting Location
Wall
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PARW-149, PFXG-109
Chemical Resistant
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Legend
To Use Fire Extinguisher-Pull Pin, Aim At Base Of Fire, Squeeze Handle, Sweep Side To Side
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Mirror Print
No
Product Type
Fire Extinguisher Sign

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend To Use Fire Extinguisher-Pull Pin, Aim At Base Of Fire, Squeeze Handle, Sweep Side To Side, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.