Zoro Homepage

No Header, 7 in W x 3 in H, Horizontal Rectangle, Non-PVC Polymer

  • Mfr # LCU1-2010-ED_7x3

  • Zoro # G9468039


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Header
No Header
Legend
WASHINGTON CLEAN INDOOR AIR ACT RCW 70.160 PROHIBITS SMOKING WITHIN 25 FEET OF ALL BUILDING ENTRANCES
Width
7 in
Height
3 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-2010-ED_7x3
Zoro #
G9468039
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
3 in
Thickness
0.004 in
Depth
1/250 in

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Washington Clean Indoor Air Act Rcw 70.160 Prohibits Smoking Within 25 Feet Of All Building Entrances, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.