Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, 7 in W x 5 in H, Horizontal Rectangle, Non-PVC Polymer

  • Mfr # LCU1-2006-ED-PK2_7x5

  • Zoro # G6030689


product price: $4.29
/pk 2, $2.15/ea

Key Features

Header
No Header
Legend
STATE LAW PROHIBITS SMOKING WITHIN 8 FEET OF THIS ENTRANCE. THIS SIGN IS IN COMPLIANCE WITH INDIANA STATE LAW, INDIANA ALCOHOL AND TOBACCO COMMISSION, 2012
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-2006-ED-PK2_7x5
Zoro #
G6030689
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
No Header
Legend
STATE LAW PROHIBITS SMOKING WITHIN 8 FEET OF THIS ENTRANCE. THIS SIGN IS IN COMPLIANCE WITH INDIANA STATE LAW, INDIANA ALCOHOL AND TOBACCO COMMISSION, 2012
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Double-Sided
No
Header Background Color
Black
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 1910.145
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black, Red, White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red, White
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Format
Other Format
Material Properties
Flexible
Sign Header Style
Text
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
No
Chemical Resistant
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Legend Pictogram Description
No Smoking, Door
Average Outdoor Durability
1 yr
Sign Legend Style
Symbol and Text
State Specific Sign
Yes
Legend Pictogram ID
PPIC-72, PPIC-73
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
State Law Prohibits Smoking Within 8 Feet Of This Entrance. This Sign Is In Compliance With Indiana State Law, Indiana Alcohol And Tobacco Commission, 2012
Glow In The Dark
No
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend State Law Prohibits Smoking Within 8 Feet Of This Entrance. This Sign Is In Compliance With Indiana State Law, Indiana Alcohol And Tobacco Commission, 2012, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.