Zoro Homepage

No Header, AVOID A FALL USE HANDRAILS, 7 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # U1-1023-NA_7x10

  • Zoro # G5833097


product price: $6.35
/ea

Key Features

Header
No Header
Legend
AVOID A FALL USE HANDRAILS
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1023-NA_7x10
Zoro #
G5833097
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
No Header Sign
Header
No Header
Legend
AVOID A FALL USE HANDRAILS
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Sign Legend Color
Black, Blue
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
No
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Standards
ANSI Z535-2006 OSHA 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Format
Other Format
Graffiti Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Legend Pictogram Description
Stairs With Handrail
ANSI Standards
ANSI Z535-2006
Sign Legend
Avoid A Fall Use Handrails
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Chemical Resistant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Mirror Print
No
Sign Header
No Header
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Legend Pictogram ID
PADM-53
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Product Type
No Header Sign

Description

No Header Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Avoid A Fall Use Handrails, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products