No Header, Avoid A Fall Use Handrails, 7 in W x 10 in H, Horizontal Rectangle, Aluminum
Mfr # U1-1023-RA_7X10
Zoro # G1817658
product price: $7.89
/eaKey Features
Header
No Header
Legend
Avoid A Fall Use Handrails
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U1-1023-RA_7X10
Zoro #
G1817658
UPC #
849362006745
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in
Description
Safety Reminder Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Avoid A Fall Use Handrails, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.