Zoro Homepage

No Header, Avoid A Fall Use Handrails, 7 in W x 10 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # U1-1023-RD_7X10

  • Zoro # G9084932


product price: $4.19
/ea

Key Features

Header
No Header
Legend
Avoid A Fall Use Handrails
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1023-RD_7X10
Zoro #
G9084932
UPC #
849362006776
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Reminder Sign
Header
No Header
Legend
Avoid A Fall Use Handrails
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Reflective Sheeting
Background Color
White
Sign Legend Color
Black
Standards
ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Black
Double-Sided
No
Language
English
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Slip, Trip, and Falls
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Stairs With Handrail
ANSI 969 Compliant
No
State Specific Sign
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Glow In The Dark
No
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend
Avoid A Fall Use Handrails
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Chemical Resistant
No
Abrasion Resistant
No
Number of Printed Sides
1
Sign Header
No Header
Metal Detectable
No
Includes Mounting Hardware
No
Legend Pictogram ID
PADM-53
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Reminder Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Avoid A Fall Use Handrails, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products