Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, Caution Machinery, 12 in W x 18 in H, Vertical Rectangle, Aluminum

  • Mfr # T1-1324-EG_12x18

  • Zoro # G5240921


product price: $16.65
/ea

Key Features

Header
No Header
Legend
Caution Machinery
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1324-EG_12x18
Zoro #
G5240921
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Farm Vehicle Crossing Traffic Sign
Header
No Header
Legend
Caution Machinery
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
Machinery
Sign Legend Color
Black
Header Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
No
Legend Style
Symbol and Text
Header Legend Color
White
ANSI Compliant
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Number of Printed Sides
1
State Specific Sign
No
MUTCD Compliant Sign
No
Sign Legend
Caution Machinery
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr.
Mounting Hole Distance Center to Center
15 in
Sign Properties
Rigid
Sign Legend Style
Symbol, Text
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Sign Header
No Header
Material Properties
Roll Up

Description

Farm Vehicle Crossing Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.