No Header, Emergency Door Do Not Block, 14" W x 10" H, Rectangle, Recycled Aluminum

  • Mfr # U7-1069-RA_14X10

  • Zoro # G9648134


product price: $13.99
/ea

Key Features

Header
No Header
Legend
Emergency Door Do Not Block
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1069-RA_14X10
Zoro #
G9648134
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Door Do Not Block
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Background Color
Red, White
Sign Legend Color
Red, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Legend/Background Color
Red on White
Legend Color
Red, White
Legend Style
Text
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Sign Legend Text Color
Red, White
Metal Detectable
Yes
Standards
OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend
Emergency Door Do Not Block
Sign Legend Background Color
Red, White
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Corrosion Resistant
Yes
Glow In The Dark
No
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header
No Header
Sign Mounting Location
Wall
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Product Type
Emergency Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Door Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.