No Header, Emergency Escape Respirator, 8 in W x 8 in H, L-Shape Projection, Aluminum

  • Mfr # LCFL-0042-RA_8x8

  • Zoro # G6048432


product price:  $11.85
/ea

Key Features

Header
No Header
Legend
Emergency Escape Respirator
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCFL-0042-RA_8x8
Zoro #
G6048432
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Header
No Header
Legend
Emergency Escape Respirator
Sign Shape
L-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Double-Sided
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black
Write on Surface
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Material Properties
Rigid
Mounting Pattern
4 Flange
State Specific Sign
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
White
Sign Header Style
Text
Glow In The Dark
No
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Number of Printed Sides
2
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram ID
PARW-88
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Legend Pictogram Description
Down Arrow
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Emergency Escape Respirator
ANSI Standards
ANSI Z535-2006
Graffiti Resistant
Yes
Sign Header
No Header
Mirror Print
No
Product Type
Reflective Emergency Exit AED Sign

Description

Facility Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Emergency Escape Respirator, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.