Zoro Homepage

No Header, Emergency Evacuation Map (Arrow Down), 10" W x 14" H, Rectangle, Recycled Aluminum

  • Mfr # U7-1071-RA_10X14

  • Zoro # G9648116


product price: $10.49
/ea

Key Features

Header
No Header
Legend
Emergency Evacuation Map (Arrow Down)
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1071-RA_10X14
Zoro #
G9648116
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Evacuation Map (Arrow Down)
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Double-Sided
No
Material
Aluminum
OSHA Compliant
Yes
Legend Style
Symbol and Text
Background Color
Red
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
White
ANSI Compliant
Yes
Legend/Background Color
Red/White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 1910.145
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
Yes
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Legend Pictogram Description
Down Arrow
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Mirror Print
No
Legend Pictogram ID
PARW-74
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Emergency Evacuation Map
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header
No Header
Material Special Properties
Metal Detectable
Sign Legend Background Color
Red
Anti-Slip Surface
No
State Specific Sign
No
Material Properties
Rigid
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Product Type
Emergency Exit Sign

Description

Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Evacuation Map, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.