Zoro Homepage

No Header, Emergency Exit Alarm Will Sound If Door Is Opened, 14" W x 10" H, Rectangle, Vinyl

  • Mfr # U7-1078-RD_14X10

  • Zoro # G2098437


product price: $6.69
/ea

Key Features

Header
No Header
Legend
Emergency Exit Alarm Will Sound If Door Is Opened
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1078-RD_14X10
Zoro #
G2098437
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Alarm Will Sound If Door Is Opened
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Red
OSHA Compliant
Yes
Material
Vinyl
Legend Style
Text
Sign Legend Color
Red
Background Color
White
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Language
English
Legend/Background Color
Red/White
Standards
OSHA 1910.145
Sign Legend Text Color
Red
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Glow In The Dark
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Header
No Header
Sign Legend
Emergency Exit Alarm Will Sound If Door Is Opened
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Graffiti Resistant
Yes
Metal Detectable
No
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Legend Style
Text
Material Properties
Flexible
Write on Surface
No
Product Type
Emergency Sign

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Alarm Will Sound If Door Is Opened, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.