Zoro Homepage

No Header, Emergency Exit Alarm Will Sound If Door Is Opened, 5" W x 7" H, Rectangle, Vinyl

  • Mfr # U7-1078-RD_7X5

  • Zoro # G1814079


product price: $3.15
/ea

Key Features

Header
No Header
Legend
Emergency Exit Alarm Will Sound If Door Is Opened
Width
5"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1078-RD_7X5
Zoro #
G1814079
UPC #
-
Country of Origin
United States

Dimensions

Width
5"
Height
7"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Alarm Will Sound If Door Is Opened
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Red
Sign Legend Color
Red
Language
English
Double-Sided
No
Legend Style
Text
Material
Vinyl
Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 1910.145
Sign Legend Text Color
Red
Graffiti Resistant
Yes
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
State Specific Sign
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend
Emergency Exit Alarm Will Sound If Door Is Opened
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Average Outdoor Durability
1 yr
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Write on Surface
No
Metal Detectable
No
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Emergency Sign

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Alarm Will Sound If Door Is Opened, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.